Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNCx1. Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304304S
£0.51
each
Inc VAT (20%)
£25.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.51
0%
50 - 99
£0.49
4%
100 - 199
£0.47
8%
200 - 499
£0.45
12%
500 +
£0.43
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
25.50
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thuncx1-hex-head-set-zandy-gr-8/p/ZT3304304S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1. Hex Head Set Z&Y (GR-8)
Driving Features
Hexagon Socket
Material
Steel
Thread Size
3/8in
Grade
8
Thread
UNC
Surface Treatment
Zinc Plated Yellow Passivated
Length
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome