Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNCx1/2 Hex Head Set (GR-2)
By Qualfast
Order Code:
ZT3304617S
£0.31
each
Inc VAT (20%)
£15.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.31
0%
100 - 199
£0.30
3%
200 - 499
£0.29
6.5%
500 - 999
£0.27
13%
1000 +
£0.26
16%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
15.50
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thuncxhalf-hex-head-set-gr-2/p/ZT3304617S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1/2 Hex Head Set (GR-2)
Grade
2
Driving Features
Hexagon Socket
Thread
UNC
Length
1/2in
Thread Size
3/8in
Surface Treatment
Plain
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome