Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNCx1/2 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3304936S
£0.42
each
Inc VAT (20%)
£21.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.42
0%
100 - 199
£0.40
5%
200 - 499
£0.39
7%
500 - 999
£0.37
12%
1000 +
£0.35
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
21.00
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thuncxhalf-hex-head-set-gr-8/p/ZT3304936S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1/2 Hex Head Set (GR-8)
Grade
8
Driving Features
Hexagon Socket
Surface Treatment
Plain
Thread
UNC
Length
1/2in
Thread Size
3/8in
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome