Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNCx1/2 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304225S
£0.36
each
Inc VAT (20%)
£18.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
18.00
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thuncxhalf-hex-head-set-zandy-gr-8/p/ZT3304225S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1/2 Hex Head Set Z&Y (GR-8)
Surface Treatment
Zinc Plated Yellow Passivated
Thread
UNC
Length
1/2in
Grade
8
Thread Size
3/8in
Material
Steel
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome