Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNCx1/2 Skt Set Screw - Flat Point (GR-45H) (14.9)
By Qualfast
Order Code:
ZT3303425S
£0.30
each
Inc VAT (20%)
£30.00 minimum order value
£0.36
16.5% off
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
6.5%
500 - 999
£0.26
13.5%
1000 +
£0.25
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-14
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thuncxhalf-skt-set-screw-flat-point-gr-45h-14-9/p/ZT3303425S
Add to quotation
View all Set Screws
Description
Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx1/2 Skt Set Screw - Flat Point (GR-45H) (14.9)
Thread Size
3/8in
Thread
UNC
Grade
45H
Point Type
Flat Point
Surface Treatment
Plain
Driving Features
Hexagon Socket
Length
1/2in
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome