Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNCx3/4 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305029S
£0.45
each
Inc VAT (20%)
£22.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.45
0%
100 - 199
£0.43
4.5%
200 - 499
£0.41
9%
500 - 999
£0.40
11%
1000 +
£0.38
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
22.50
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thuncxthree-quarter-hex-head-set-gr-8/p/ZT3305029S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx3/4 Hex Head Set (GR-8)
Length
3/4in
Thread
UNC
Driving Features
Hexagon Socket
Surface Treatment
Plain
Thread Size
3/8in
Grade
8
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome