Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNFx1. Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305247S
£0.59
each
Inc VAT (20%)
£29.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
29.50
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thunfx1-hex-head-set-gr-8/p/ZT3305247S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNFx1. Hex Head Set (GR-8)
Length
1in
Material
Steel
Driving Features
Hexagon Socket
Thread Size
3/8in
Surface Treatment
Plain
Grade
8
Thread
UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome