Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/16UNFx5/8 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3305603S
£0.30
each
Inc VAT (20%)
£30.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
6.5%
500 - 999
£0.26
13.5%
1000 +
£0.25
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/set-screws/5-16unfx5-8-hex-head-set-zandy-gr-8/p/ZT3305603S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNFx5/8 Hex Head Set Z&Y (GR-8)
Material
Steel
Length
5/8in
Thread Size
5/16in
Thread
UNF
Surface Treatment
Zinc Plated Yellow Passivated
Grade
8
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome