Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/16UNFx1/2 Hex Head Set BZP (GR-5)
By Qualfast
Order Code:
ZT3305094S
£0.19
each
Inc VAT (20%)
£19.00 minimum order value
£0.21
9.5% off
Quantity
Price
Discount
1 - 99
£0.19
0%
100 - 199
£0.18
5.5%
200 - 999
£0.17
10.5%
1000 +
£0.16
16%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
19.00
https://www.zoro.co.uk/shop/fasteners/set-screws/5-16unfxhalf-hex-head-set-bzp-gr-5/p/ZT3305094S
Add to quotation
View all Set Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNFx1/2 Hex Head Set BZP (GR-5)
Length
1/2in
Thread
UNF
Grade
5
Material
Steel
Driving Features
Hexagon Socket
Thread Size
5/16in
Surface Treatment
Bright Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome