Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/16UNFx3/4 Hex Head Set BZP (GR-5)
By Qualfast
Order Code:
ZT3305116S
£0.17
each
Inc VAT (20%)
£17.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
17.00
https://www.zoro.co.uk/shop/fasteners/set-screws/5-16unfxthree-quarter-hex-head-set-bzp-gr-5/p/ZT3305116S
Add to quotation
View all Set Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNFx3/4 Hex Head Set BZP (GR-5)
Driving Features
Hexagon Socket
Material
Steel
Thread Size
5/16in
Surface Treatment
Bright Zinc Plated
Grade
5
Thread
UNF
Length
3/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome