Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/16UNFx3/4 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305253S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
14-17
working days
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/set-screws/5-16unfxthree-quarter-hex-head-set-gr-8/p/ZT3305253S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNFx3/4 Hex Head Set (GR-8)
Thread
UNF
Thread Size
5/16in
Material
Steel
Driving Features
Hexagon Socket
Grade
8
Length
3/4in
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome