Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/8UNCx1.1/2 Hex Head Set (GR-2)
By Qualfast
Order Code:
ZT3304685S
£1.99
each
Inc VAT (20%)
£19.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
19.90
https://www.zoro.co.uk/shop/fasteners/set-screws/5-8uncx1-half-hex-head-set-gr-2/p/ZT3304685S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNCx1.1/2 Hex Head Set (GR-2)
Material
Steel
Thread Size
5/8in
Length
1-1/2in
Surface Treatment
Plain
Thread
UNC
Driving Features
Hexagon Socket
Grade
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome