Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/8UNCx1.1/2 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305114S
£0.75
each
Inc VAT (20%)
£7.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.75
0%
50 - 99
£0.72
4%
100 - 199
£0.69
8%
200 - 499
£0.66
12%
500 +
£0.63
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
7.50
https://www.zoro.co.uk/shop/fasteners/set-screws/5-8uncx1-half-hex-head-set-gr-8/p/ZT3305114S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNCx1.1/2 Hex Head Set (GR-8)
Grade
8
Length
1-1/2in
Driving Features
Hexagon Socket
Thread Size
5/8in
Surface Treatment
Plain
Thread
UNC
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome