Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/8UNCx1.1/4 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305041S
£1.89
each
Inc VAT (20%)
£18.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.89
0%
20 - 49
£1.81
4%
50 - 99
£1.74
8%
100 - 199
£1.66
12%
200 +
£1.59
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
18.90
https://www.zoro.co.uk/shop/fasteners/set-screws/5-8uncx1-quarter-hex-head-set-gr-8/p/ZT3305041S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNCx1.1/4 Hex Head Set (GR-8)
Surface Treatment
Plain
Thread Size
5/8in
Driving Features
Hexagon Socket
Grade
8
Length
1-1/4in
Thread
UNC
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome