Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/8UNFx1.1/2 Hex Head Set BZP (GR-5)
By Qualfast
Order Code:
ZT3305321S
£1.29
each
Inc VAT (20%)
£12.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
12.90
https://www.zoro.co.uk/shop/fasteners/set-screws/5-8unfx1-half-hex-head-set-bzp-gr-5/p/ZT3305321S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNFx1.1/2 Hex Head Set BZP (GR-5)
Thread
UNF
Thread Size
5/8in
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Length
1-1/2in
Grade
5
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome