Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
5/8UNFx1.1/2 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305424S
£2.19
each
Inc VAT (20%)
£21.90 minimum order value
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
21.90
https://www.zoro.co.uk/shop/fasteners/set-screws/5-8unfx1-half-hex-head-set-gr-8/p/ZT3305424S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNFx1.1/2 Hex Head Set (GR-8)
Surface Treatment
Plain
Material
Steel
Driving Features
Hexagon Socket
Length
1-1/2in
Thread Size
5/8in
Thread
UNF
Grade
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome