0
1

500 Assorted Wood Screw Set

Order Code: ZT3521563S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

TOUGH PIERCING TIP: This versatile set of 500 wood screws features a tough, durable and sharp piercing tip. This allows the screws to be easily drilled into soft materials such as wood, plastic or PVC without needing a pilot hole. HUGE VARIETY OF LENGTHS: The assortment of wood screws includes a selection of 4 different POZI countersunk screw sizes in a variety of lengths and is ideal for a wide range of DIY, craft and home improvement projects. HANDY STORAGE BOX: The set is supplied in a handy plastic storage box. COMPATIBLE WITH AMTECH S0536 WALL PLUG SET: For harder materials, a pre-drilled hole is required. In this case, the set is compatible with Amtech’s S0536 500 piece wall plug set. CONTENTS: M3.5 x 25mm x 180pcs (PZ2) , M4.0 x 30mm x 180pcs (PZ2) , M5 x 40mm x 100pcs (PZ2) M6 x 50mm x 40pcs (PZ3) .

See full description
Specifications for 500 Assorted Wood Screw Set
  • Product Type
    Wood Screw Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome