Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
7/16UNCx3/4 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304366S
£0.62
each
Inc VAT (20%)
£15.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.62
0%
50 - 99
£0.60
3%
100 - 199
£0.57
8%
200 - 499
£0.55
11.5%
500 +
£0.52
16%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
15.50
https://www.zoro.co.uk/shop/fasteners/set-screws/7-16uncxthree-quarter-hex-head-set-zandy-gr-8/p/ZT3304366S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 7/16UNCx3/4 Hex Head Set Z&Y (GR-8)
Driving Features
Hexagon Socket
Thread Size
7/16in
Length
3/4in
Thread
UNC
Grade
8
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome