Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
7/8UNCx1.1/2 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305161S
£4.99
each
Inc VAT (20%)
£24.95 minimum order value
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
15-18
working days
Available
GBP
24.95
https://www.zoro.co.uk/shop/fasteners/set-screws/7-8uncx1-half-hex-head-set-gr-8/p/ZT3305161S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 7/8UNCx1.1/2 Hex Head Set (GR-8)
Thread Size
7/8in
Length
1-1/2in
Thread
UNC
Driving Features
Hexagon Socket
Grade
8
Material
Steel
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome