Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
7/8UNCx1.1/2 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304375S
£5.19
each
Inc VAT (20%)
£25.95 minimum order value
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
15-18
working days
Available
GBP
25.95
https://www.zoro.co.uk/shop/fasteners/set-screws/7-8uncx1-half-hex-head-set-zandy-gr-8/p/ZT3304375S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 7/8UNCx1.1/2 Hex Head Set Z&Y (GR-8)
Surface Treatment
Zinc Plated Yellow Passivated
Grade
8
Thread
UNC
Length
1-1/2in
Material
Steel
Driving Features
Hexagon Socket
Thread Size
7/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome