Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
9/16UNCx1.1/4 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304454S
£1.49
each
Inc VAT (20%)
£37.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.43
4%
100 - 199
£1.37
8%
200 +
£1.31
12%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
37.25
https://www.zoro.co.uk/shop/fasteners/set-screws/9-16uncx1-quarter-hex-head-set-zandy-gr-8/p/ZT3304454S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9/16UNCx1.1/4 Hex Head Set Z&Y (GR-8)
Grade
8
Thread Size
9/16in
Thread
UNC
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Length
1-1/4in
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome