Ball End Power Bit, 3MMX74MM
0
1

Ball End Power Bit, 3MMX74MM

Order Code: ZT1034972PCopy

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 +£2.6312%


Description

These ball end power bits fit all 1/4" drive bit holders. Constructed of Protanium® High Torque Steel and coated with a ProGuard™ finish.

Features and Benefits:
• The ball end saves time by quickly funneling tool into the screw at a 25° angle
• Works in hard to reach places due to superior ball end strength and working angle

See full description
Specifications for Ball End Power Bit, 3MMX74MM
  • Length
    76mm
  • MFR Part No.
    10856
  • Material
    Steel
  • Surface Treatment
    ProGuard™
  • Thread Size
    3mm