Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
G1.1/2A Skt Plug Screw DIN908 (Bsp) Thread A4
By Qualfast
Order Code:
ZT3307544S
£20.99
each
Inc VAT (20%)
£104.95 minimum order value
£23.99
12.5% off
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.94
5%
10 +
£18.89
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
15-18
working days
Available
GBP
104.95
https://www.zoro.co.uk/shop/fasteners/set-screws/g1-halfa-skt-plug-screw-din908-bsp-thread-a4/p/ZT3307544S
Add to quotation
View all Set Screws
Description
Hexagon Socket Screw Plug Pipe Thread
BSP
Parallel
A4 Stainless Steel
DIN 908
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for G1.1/2A Skt Plug Screw DIN908 (Bsp) Thread A4
Driving Features
Hexagon Socket
Material
Stainless Steel
Thread
UNC
Surface Treatment
Plain
Thread Size
G1-1/2A
Grade
A4
Material Technical
A4
Thread Direction
Right
DIN
908
s (D12)
24
Threads per Inch
11
d2 (h14)
55
L
21
Diameter
G1.1/2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome