Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
1/2UNCx1. Skt Set Screw - Plain Cup Point A2
By Qualfast
Order Code:
ZT3373842S
£1.14
each
Inc VAT (20%)
£28.50 minimum order value
£1.39
17.5% off
Quantity
Price
Discount
1 - 49
£1.14
0%
50 - 99
£1.09
4.5%
100 - 199
£1.05
8%
200 +
£1.00
12.5%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
28.50
https://www.zoro.co.uk/shop/fasteners/set-screws/halfuncx1-skt-set-screw-plain-cup-point-a2/p/ZT3373842S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNCx1. Skt Set Screw - Plain Cup Point A2
Material
Stainless Steel
Length
1in
Thread Size
1/2in
Thread
UNC
Driving Features
Hexagon Socket
Grade
A2
Surface Treatment
Plain
Point Type
Plain Cup Point
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome