Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
1/2UNFx1. Hex Head Set BZP (GR-5)
By Qualfast
Order Code:
ZT3305181S
£0.32
each
Inc VAT (20%)
£8.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.32
0%
100 - 199
£0.31
3%
200 - 499
£0.29
9.5%
500 - 999
£0.28
12.5%
1000 +
£0.27
15.5%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/set-screws/halfunfx1-hex-head-set-bzp-gr-5/p/ZT3305181S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNFx1. Hex Head Set BZP (GR-5)
Grade
5
Surface Treatment
Bright Zinc Plated
Driving Features
Hexagon Socket
Thread
UNF
Material
Steel
Thread Size
1/2in
Length
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome