Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
M3x8 Skt Set Screw - Dog Point A4
By Qualfast
Order Code:
ZT3303321S
£0.16
each
Inc VAT (20%)
£80.00 minimum order value
£0.19
15.5% off
Quantity
Price
Discount
1 - 499
£0.16
0%
500 +
£0.15
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
10-14
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/set-screws/m3x8-skt-set-screw-dog-point-a4/p/ZT3303321S
Add to quotation
View all Set Screws
Description
Metric Thread
Material Stainless Steel A4
DIN 915
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M3x8 Skt Set Screw - Dog Point A4
Thread
Metric
Thread Size
M3
Grade
A4
Point Type
Dog Point
Length
8mm
Material
Stainless Steel
Surface Treatment
Plain
Driving Features
Hexagon Socket
NF
E27-182
ASME
B18.3.6M
ISO
4028
Point
Dog
d-D
M3
Thread Direction
Right
dp (max.)
2
BS
4168-4
DIN
915
t
1.2min
s
1.5
NEN
2344
Diameter
M3
P
0.5
Material Technical
A4
L
8mm
Z Short
0.75min
Z Long
1.5min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome