Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
M4x8 Skt Set Screw - Dog Point A4
By Qualfast
Order Code:
ZT3303387S
£0.05
each
Inc VAT (20%)
£25.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.05
0%
5000 +
£0.04
20%
Add to basket
Minimum order quantity: 500.
Get it in
10-14
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/set-screws/m4x8-skt-set-screw-dog-point-a4/p/ZT3303387S
Add to quotation
View all Set Screws
Description
Metric Thread
Material Stainless Steel A4
DIN 915
Specifications
Technical Information
Specifications for M4x8 Skt Set Screw - Dog Point A4
Material
Stainless Steel
Driving Features
Hexagon Socket
Surface Treatment
Plain
Thread Size
M4
Length
8mm
Grade
A4
Thread
Metric
Point Type
Dog Point
NEN
2344
BS
4168-4
t
1.5min
Point
Dog
P
0.7
DIN
915
ISO
4028
NF
E27-182
ASME
B18.3.6M
Diameter
M4
d-D
M4
s
2
L
8mm
Thread Direction
Right
dp (max.)
2.5
Material Technical
A4
Z Long
2min
Z Short
1min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome