Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
M5x25 Skt Set Screw - Dog Point A4
By Qualfast
Order Code:
ZT3303360S
£0.23
each
Inc VAT (20%)
£46.00 minimum order value
£0.24
4% off
Quantity
Price
Discount
1 - 199
£0.23
0%
200 - 499
£0.22
4.5%
500 - 999
£0.21
8.5%
1000 +
£0.20
13%
Add to basket
Minimum order quantity: 200.
Get it in
10-14
working days
Available
GBP
46.00
https://www.zoro.co.uk/shop/fasteners/set-screws/m5x25-skt-set-screw-dog-point-a4/p/ZT3303360S
Add to quotation
View all Set Screws
Description
Metric Thread
Material Stainless Steel A4
DIN 915
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x25 Skt Set Screw - Dog Point A4
Surface Treatment
Plain
Point Type
Dog Point
Thread Size
M5
Grade
A4
Material
Stainless Steel
Length
25mm
Thread
Metric
Driving Features
Hexagon Socket
ISO
4028
NEN
2344
Material Technical
A4
t
2min
s
2.5
DIN
915
dp (max.)
3.5
Diameter
M5
NF
E27-182
d-D
M5
BS
4168-4
L
25mm
ASME
B18.3.6M
Point
Dog
P
0.8
Thread Direction
Right
Z Short
1.25min
Z Long
2.5min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome