Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
M8 X 18 A2 St/St Skt Set Screw Plain Cup
By Qualfast
Order Code:
ZT1086366X
Copy
£0.09
each
Inc VAT (20%)
£2.25 minimum order value
Add to basket
Minimum order quantity: 25.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
2.25
https://www.zoro.co.uk/shop/fasteners/set-screws/m8-x-18-a2-st-st-skt-set-screw-plain-cup/p/ZT1086366X
Add to quotation
Schedule an order and save 5%
View all Set Screws
Description
Hexagon Socket Set Screw - Metric
Stainless Steel A2 - Grade 14.9
Plain Cup
DIN 916
See full description
Tags:
#ClearanceProduct
Specifications
Specifications for M8 X 18 A2 St/St Skt Set Screw Plain Cup
Thread
Metric
Point Type
Plain Cup Point
Leading Standard
DIN 916
Length
18mm
Thread Direction
Right Hand
Thread Size
M8
Driving Features
Hexagon Socket
Material
A2 Stainless
Grade
304
Surface Treatment
Plain