Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
M8x10 Skt Set Screw - Dog Point A4
By Qualfast
Order Code:
ZT3303295S
£0.15
each
Inc VAT (20%)
£30.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.15
0%
200 - 999
£0.14
6.5%
1000 +
£0.13
13.5%
Add to basket
Minimum order quantity: 200.
Get it in
21-28
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/set-screws/m8x10-skt-set-screw-dog-point-a4/p/ZT3303295S
Add to quotation
View all Set Screws
Description
Metric Thread
Material Stainless Steel A4
DIN 915
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x10 Skt Set Screw - Dog Point A4
Thread Size
M8
Grade
A4
Length
10mm
Material
Stainless Steel
Driving Features
Hexagon Socket
Thread
Metric
Point Type
Dog Point
Surface Treatment
Plain
ASME
B18.3.6M
dp (max.)
5.5
L
10mm
BS
4168-4
NF
E27-182
Point
Dog
t
3min
DIN
915
Diameter
M8
NEN
2344
d-D
M8
Material Technical
A4
ISO
4028
Thread Direction
Right
s
4
P
1.25
Z Long
4min
Z Short
2min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome