0
1
2

NO.10UNCx5/8 Skt Set Screw - Flat Point (GR-45H) (14.9)

Order Code: ZT3303309S

£0.16each Inc VAT (20%)
£16.00 minimum order value
QuantityPriceDiscount
1 - 99£0.160%
100 - 499£0.156.5%
500 - 999£0.1412.5%
1000 +£0.1319%

Minimum order quantity: 100.

Description

Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3

Specifications for NO.10UNCx5/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
  • Point Type
    Flat Point
  • Thread
    UNC
  • Length
    5/8in
  • Surface Treatment
    Plain
  • Grade
    45H
  • Material
    Steel
  • Driving Features
    Hexagon Socket
  • Thread Size
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome