0
1
2

NO.10UNCx1/2 Skt Set Screw - Flat Point (GR-45H) (14.9)

Order Code: ZT3303243S

£0.14each Inc VAT (20%)
£14.00 minimum order value
£0.1717.5% off
QuantityPriceDiscount
1 - 99£0.140%
100 - 499£0.137%
500 +£0.1214.5%

Minimum order quantity: 100.

Description

Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3

Specifications for NO.10UNCx1/2 Skt Set Screw - Flat Point (GR-45H) (14.9)
  • Length
    1/2in
  • Driving Features
    Hexagon Socket
  • Thread
    UNC
  • Point Type
    Flat Point
  • Grade
    45H
  • Surface Treatment
    Plain
  • Material
    Steel
  • Thread Size
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome