0
1
2

NO.10UNCx3/4 Skt Set Screw - Flat Point (GR-45H) (14.9)

Order Code: ZT3303308S

£0.19each Inc VAT (20%)
£19.00 minimum order value
QuantityPriceDiscount
1 - 99£0.190%
100 - 199£0.185.5%
200 - 999£0.1710.5%
1000 +£0.1616%

Minimum order quantity: 100.

Description

Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3

Specifications for NO.10UNCx3/4 Skt Set Screw - Flat Point (GR-45H) (14.9)
  • Driving Features
    Hexagon Socket
  • Surface Treatment
    Plain
  • Material
    Steel
  • Length
    3/4in
  • Thread
    UNC
  • Point Type
    Flat Point
  • Grade
    45H
  • Thread Size
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome