Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
NO.10UNFx1/2 Skt Set Screw - Plain Cup Point A2
By Qualfast
Order Code:
ZT3374047S
£0.11
each
Inc VAT (20%)
£11.00 minimum order value
£0.13
15% off
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/set-screws/no-10unfxhalf-skt-set-screw-plain-cup-point-a2/p/ZT3374047S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for NO.10UNFx1/2 Skt Set Screw - Plain Cup Point A2
Driving Features
Hexagon Socket
Material
Stainless Steel
Thread
UNF
Surface Treatment
Plain
Length
1/2in
Point Type
Plain Cup Point
Grade
A2
Thread Size
No.10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome