Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
NO.10UNFx1/4 Skt Set Screw - Plain Cup Point A2
By Qualfast
Order Code:
ZT3373977S
£0.06
each
Inc VAT (20%)
£6.00 minimum order value
£0.07
14% off
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
6.00
https://www.zoro.co.uk/shop/fasteners/set-screws/no-10unfxquarter-skt-set-screw-plain-cup-point-a2/p/ZT3373977S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for NO.10UNFx1/4 Skt Set Screw - Plain Cup Point A2
Material
Stainless Steel
Thread
UNF
Surface Treatment
Plain
Driving Features
Hexagon Socket
Point Type
Plain Cup Point
Grade
A2
Length
1/4in
Thread Size
No.10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome