0
1
2

NO.4UNCx1/8 Skt Set Screw - Flat Point (GR-45H) (14.9)

Order Code: ZT3303200S

£0.10each Inc VAT (20%)
£10.00 minimum order value
£0.1216.5% off
QuantityPriceDiscount
1 - 499£0.100%
500 - 4999£0.0910%
5000 +£0.0820%

Minimum order quantity: 100.

Description

Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3

Specifications for NO.4UNCx1/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
  • Surface Treatment
    Plain
  • Length
    1/8in
  • Point Type
    Flat Point
  • Driving Features
    Hexagon Socket
  • Grade
    45H
  • Material
    Steel
  • Thread
    UNC
  • Thread Size
    No.4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome