Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
NO.6UNCx1/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
By Qualfast
Order Code:
ZT3303203S
£0.09
each
Inc VAT (20%)
£9.00 minimum order value
£0.11
18% off
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 100.
Get it in
10-14
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/set-screws/no-6uncx1-8-skt-set-screw-flat-point-gr-45h-14-9/p/ZT3303203S
Add to quotation
View all Set Screws
Description
Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3
Tags:
#ReducedPrice
Specifications
Specifications for NO.6UNCx1/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
Length
1/8in
Grade
45H
Surface Treatment
Plain
Driving Features
Hexagon Socket
Thread
UNC
Material
Steel
Point Type
Flat Point
Thread Size
No.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome