Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
NO.6UNCx3/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
By Qualfast
Order Code:
ZT3303164S
£0.09
each
Inc VAT (20%)
£9.00 minimum order value
£0.11
18% off
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 100.
Get it in
10-14
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/set-screws/no-6uncx3-8th-skt-set-screw-flat-point-gr-45h-14-9/p/ZT3303164S
Add to quotation
View all Set Screws
Description
Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3
Tags:
#ReducedPrice
Specifications
Specifications for NO.6UNCx3/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
Surface Treatment
Plain
Point Type
Flat Point
Grade
45H
Driving Features
Hexagon Socket
Length
3/8in
Thread
UNC
Material
Steel
Thread Size
No.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome