0
1
2

NO.8UNCx1/8 Skt Set Screw - Flat Point (GR-45H) (14.9)

Order Code: ZT3303305S

£0.12each Inc VAT (20%)
£6.00 minimum order value
£0.1414% off
QuantityPriceDiscount
1 - 199£0.120%
200 - 999£0.118.5%
1000 +£0.1016.5%

Minimum order quantity: 50.

Description

Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3

Specifications for NO.8UNCx1/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
  • Thread
    UNC
  • Surface Treatment
    Plain
  • Material
    Steel
  • Driving Features
    Hexagon Socket
  • Point Type
    Flat Point
  • Grade
    45H
  • Length
    1/8in
  • Thread Size
    No.8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome