0
1
2

NO.8UNCx3/16 Skt Set Screw - Flat Point (GR-45H) (14.9)

Order Code: ZT3303351S

£0.11each Inc VAT (20%)
£11.00 minimum order value
£0.1315% off
QuantityPriceDiscount
1 - 199£0.110%
200 - 999£0.109%
1000 +£0.0918%

Minimum order quantity: 100.

Description

Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3

Specifications for NO.8UNCx3/16 Skt Set Screw - Flat Point (GR-45H) (14.9)
  • Length
    5/16in
  • Surface Treatment
    Plain
  • Material
    Steel
  • Grade
    45H
  • Point Type
    Flat Point
  • Thread
    UNC
  • Driving Features
    Hexagon Socket
  • Thread Size
    No.8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome