Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
1/4 BSW X 1/4 Skt Set Screw - Dog Point (GR-45H) (14.9)
By Qualfast
Order Code:
ZT1086344X
£0.63
each
Inc VAT (20%)
£3.15 minimum order value
Quantity
Price
Discount
1 - 49
£0.63
0%
50 - 99
£0.60
5%
100 - 199
£0.58
8%
200 - 499
£0.55
12.5%
500 +
£0.53
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
3.15
https://www.zoro.co.uk/shop/fasteners/set-screws/quarter-bsw-x-quarter-skt-set-screw-dog-point-gr-45h-14-9/p/ZT1086344X
Add to quotation
Schedule an order and save 5%
View all Set Screws
Description
Socket Set Screw, BSW
Steel - Grade 14.9
Dog Point -
BS 2470 - DIN 915
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 1/4 BSW X 1/4 Skt Set Screw - Dog Point (GR-45H) (14.9)
Surface Treatment
Plain
Grade
45H
Leading Standard
BS 2470
Material
Steel
Thread
BSW
Point Type
Dog Point
Length
1/4in
Driving Features
Hexagon Socket
Thread Size
1/4in.
Thread Direction
Right Hand
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome