Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
1/4UNFx1/2 Hex Head Set BZP (GR-5)
By Qualfast
Order Code:
ZT3305098S
£0.08
each
Inc VAT (20%)
£8.00 minimum order value
£0.09
11% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/set-screws/quarterunfxhalf-hex-head-set-bzp-gr-5/p/ZT3305098S
Add to quotation
View all Set Screws
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1/4UNFx1/2 Hex Head Set BZP (GR-5)
Grade
5
Driving Features
Hexagon Socket
Length
1/2in
Thread Size
1/4in
Surface Treatment
Bright Zinc Plated
Thread
UNF
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome