Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
1/4UNFx3/4 Hex Head Set BZP (GR-5)
By Qualfast
Order Code:
ZT3305133S
£0.12
each
Inc VAT (20%)
£12.00 minimum order value
£0.16
25% off
Quantity
Price
Discount
1 - 199
£0.12
0%
200 - 999
£0.11
8.5%
1000 +
£0.10
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
12.00
https://www.zoro.co.uk/shop/fasteners/set-screws/quarterunfxthree-quarter-hex-head-set-bzp-gr-5/p/ZT3305133S
Add to quotation
View all Set Screws
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1/4UNFx3/4 Hex Head Set BZP (GR-5)
Grade
5
Surface Treatment
Bright Zinc Plated
Driving Features
Hexagon Socket
Thread Size
1/4in
Material
Steel
Length
3/4in
Thread
UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome