1. Fasteners/
  2. Screws & Bolts/
  3. Set Screws
Socket Set Screw, Metric - A4 Stainless - Grade 70 - Cup Point - DIN 916
0
1
2
3

Socket Set Screw, Metric - A4 Stainless - Grade 70 - Cup Point - DIN 916


95 Variants From
£0.02

Inc VAT (20%)

Up to 5.5% off
See 95 Product Variants
£0.02

Description

Hexagon Socket Set Screw, Metric
A4 Stainless - Grade 70
Cup Point
DIN 916

See full description

Feature Attributes

Thread:

Metric

Driving Features:

Hexagon Socket

Surface Treatment:

Plain

Leading Standard:

DIN 916

Grade:

316

Thread Direction:

Right Hand

More attributes