0
1
2
3

Socket Set Screw, Metric - A4 Stainless - Grade 70 - Flat Point - DIN 913


Select
Select
£0.02 Inc VAT (20%)


See all variants from £0.02

Description

Hexagon Socket Set Screw, Metric
A4 Stainless Grade 70
Flat Point
DIN 913

See full description

Feature Attributes

Thread:
Metric
Grade:
316
Point Type:
Flat Point
Thread Direction:
Right Hand
Surface Treatment:
Plain
Leading Standard:
DIN 913
More attributes
Product Reviews -
4 years ago by Wayne
Great product and good service