0
1
2
3
4

Socket Set Screw, Metric - Steel - Grade 14.9 - Cup Point - DIN 916


Select
Select
£0.01 Inc VAT (20%)
Up to 38% off


See all variants from £0.01

Description

Plain Cup
High tensile alloy steel. Grade 14.9.
For use against hardened shafts. Ideal for use in ductile castings such as zinc, aluminium etc. where high tightening torques are not practical.

Feature Attributes

Thread Direction:
Right Hand
Material:
Steel
Driving Features:
Hexagon Socket
Grade:
45H
Point Type:
Plain Cup Point,
Leading Standard:
DIN 916
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome