0
1

Stainless Steel Set Screw DIN 933 M6 x 25mm 1.00mm Pitch - Pack of 50

Order Code: ZT4184002S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

A2 Stainless steel is resistant to corrosion, making it perfect for use on cars, bikes and construction. Grade A2 Stainless steel Set Screw manufactured to DIN 933. M6 x 25mm 1.00mm pitch (x50) Supplied in a resealable bag.;

Specifications for Stainless Steel Set Screw DIN 933 M6 x 25mm 1.00mm Pitch - Pack of 50
  • MFR Part No.
    S625S
  • Pack Quantity
    50
  • Weight
    0.22kg
  • Pitch
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome