Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/4UNCx1.1/2 Hex Head Set (GR-8)
By Qualfast
Order Code:
ZT3305065S
£3.29
each
Inc VAT (20%)
£32.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
32.90
https://www.zoro.co.uk/shop/fasteners/set-screws/three-quarteruncx1-half-hex-head-set-gr-8/p/ZT3305065S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4UNCx1.1/2 Hex Head Set (GR-8)
Thread Size
3/4in
Material
Steel
Length
1-1/2in
Driving Features
Hexagon Socket
Thread
UNC
Grade
8
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome