Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/4UNFx1.1/2 Hex Head Set BZP (GR-5)
By Qualfast
Order Code:
ZT3305328S
£1.69
each
Inc VAT (20%)
£16.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
16.90
https://www.zoro.co.uk/shop/fasteners/set-screws/three-quarterunfx1-half-hex-head-set-bzp-gr-5/p/ZT3305328S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4UNFx1.1/2 Hex Head Set BZP (GR-5)
Grade
5
Thread Size
3/4in
Material
Steel
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Length
1-1/2in
Thread
UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome