Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/4UNFx1.3/4 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3305545S
£3.99
each
Inc VAT (20%)
£39.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
39.90
https://www.zoro.co.uk/shop/fasteners/set-screws/three-quarterunfx1-three-quarter-hex-head-set-zandy-gr-8/p/ZT3305545S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4UNFx1.3/4 Hex Head Set Z&Y (GR-8)
Driving Features
Hexagon Socket
Thread
UNF
Material
Steel
Thread Size
3/4in
Length
1-3/4in
Grade
8
Surface Treatment
Zinc Plated Yellow Passivated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome